LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

BATTERY CLEANER & LEAK DETECTOR 425g

890.9108 - UNSPSC 47131825
08909108 083 1
Made in Canada
BATTERY CLEANER & LEAK DETECTOR 425g BATTERY CLEANER & LEAK DETECTOR 425g
BATTERY CLEANER & LEAK DETECTOR 425g

Delivery

In stock delivery from our warehouses.

This advanced formulation serves four applications in a single product: cleans, neutralizes, detects acid leaks, and protects against corrosion.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 8:45 PM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 8:45 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Quantity 1
EAN 4065233076150

Benefits & Advantage

Versatile 4-in-1 product
Cleans - its foaming action penetrates and emulsifies dirt, grease, and deposits
Detects - Detects acid leak with a color change to red
Neutralizes- Neutralizes & dissolves caked on acid deposits, additives in the formula increase the pH to a safer level
Protects - Restores terminals & posts to like new condition
Coats with a yellow, durable temperature resistant film and provides a barrier against corrosion.

Applications

Excellent for use on batteries, terminals, cables, brackets, and housings for everything including fleets, golf carts, airplanes, boats, tractors, forklifts, construction equipment, floor scrubbers, and more.

Customers Also Viewed

Is Often Bought With

You Might Also Like